Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Split cowhide leather glove

Split cowhide leather glove
PROTGLOV-SPLTLEATH-COW-UNI-10.5IN

Art.-no. 0899400105

EAN 4099618611377

Individual price display after login
Split cowhide leather glove

Art.-no. 0899400105

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Robust work glove made of split cowhide leather
  • Back of the hand made from heavy cotton fabric

  • Knuckle protection and fingertips made from split leather

  • Rubberised cuffs

  • Double seam

  • Cotton half-lining

  • Good resistance to wear and cuts
Notice

Only limited suitability for wet work

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Metalworking

  • Bodywork construction

  • Transport industry

  • Construction industry

Size

10,5 inch

Material

Split cowhide leather

Interior finish

Palm lining

Standards

EN 420

Category

I

Colour

Yellow, Beige

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information