Split leather gloves W-40
Split cowhide leather glove W-40
PROTGLOV-SPLITLEATH-COW-W40-SZ11
Art.-no. 5350000121
EAN 4062856029358
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Durable work gloves made of split leather with reinforcement on the palm as well as on the index finger
- Back of the hand made from heavy cotton fabric
- Knuckle protection and fingertips made from split leather
- Rubberised cuffs
- Double seam
- Half flannel lining
- Good resistance
Notice
Only limited suitability for wet work
Product information
Datasheets(X)
Application area
Metalworking, bodywork, transport industry, wood processing, repair, assembly and maintenance work.
Size | 11 |
Material | Split cowhide leather |
Interior finish | Palm lining |
Standards | EN 388, EN 420 |
Category | II |
Colour | Grey, Beige, Blue |