Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

DIN 94 steel zinc plated
SPLTPIN-DIN94-(A2K)-8X63

Art.-no. 04708 63

EAN 4011231401388

Individual price display after login
Split pin DIN 94, zinc-plated steel, blue passivated (A2K)

Art.-no. 04708 63

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)

  • To secure split pin bolts
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

8 mm

Length (l1)

63 mm

Longitudinal external diameter of ring (b)

16 mm

Transverse external diameter of ring (c)

13.1 mm

Length between two pins of a splint (a)

4 mm

Standards

DIN 94

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information