Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Split pin ISO 1234 A2 stainless steel

ISO 1234 A2 stainless steel, plain
SPLTPIN-ISO1234-A2-1X10

Art.-no. 51172110

EAN 4046777540291

Individual price display after login
Split pin ISO 1234 A2 stainless steel

Art.-no. 51172110

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Used to secure axles and shafts to prevent slipping

Notice

Replaces DIN 94

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1 mm

Length (l1)

10 mm

Longitudinal external diameter of ring (b)

3 mm

Transverse external diameter of ring (c)

1.8 mm

Length between two pins of a splint (a)

1.6 mm

Standards

ISO 1234

Material

Stainless steel A2