Spot weld cutter HSCO
HSCo spot weld cutter, TiN coating for Vario Drill
CTR-SPTWELD-TIN-VARIODRILL-D6MM
Register now and access more than 125,000 products
- No centre punch necessary
- Two to three times longer service life
- High cutting speed
![]() | |
Diameter | 6 mm |
Length | 44.7 mm |
Shank diameter | 7.5 mm |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!