Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Spot welding and collision repar machine

DNTSPTR-WELDSPT-STEEL

Art.-no. 0691000100

EAN 4099618293139

Individual price display after login
Spot welding and collision repar machine

Art.-no. 0691000100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

2 in one machine, spot welding and dent repair
LCD screen display
Automatically computer control system for setting the welding time and current intensity.
Suitable for both single side and double side welding repair

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

380 V/AC

Frequency

50 Hz

Conditions for power rating

at 50% action time

Main fuse

1 LS 16 A, 1P, C

IP protection class

IP 32

Length

640 mm

Width

440 mm

Height

116 mm

Cable cross section

50 mm²

Number of phases

3 PCS

Secondary voltage

380 V/AC

Product weight (per item)

258.160 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information