Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Spray adhesive

Spray adhesive
SPRADH-500ML

Art.-no. 0890100055

EAN 4099617003869

Individual price display after login
Spray adhesive

Art.-no. 0890100055

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Fast-drying contact and assembly adhesive for all lightweight materials

Permanent firm hold for virtually all applications



Fast-drying


  • Thanks to fast hardening, working material can be loaded and processed further after just a short time

  • Does not bleed through


Adjustable spray nozzle


Ideal for use in an extremely broad range of work situations



Silicone-free

Notice
  • When bonding hard foam/Styrofoam, the adhesive must be applied to a small suitable area first to check compatibility, depending on the type of hard foam; wait for at least 60 minutes to check for any changes or cratering.

  • Caution: Not suitable for bonding soft PVC, PVC films and particle board cutting edges. After use, turn the can on its head and spray until the valve is empty.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Ideally suited for the automotive sector, in dealership workshops, in the construction of switch cabinets and ventilation systems, model building and industrial areas. The product can be used as a contact and assembly adhesive.

Instructions

The parts to be adhered must be dry and free of dust and grease. Shake can well before use. Spray both adhesive surfaces from approx. 20–25 cm with an even, thin film and press together after a flash-off time of 5–10 minutes. Spray absorbent surfaces until they are saturated.


For more information, please refer to the technical data sheet.

Colour

Beige

Density

0.728 g/cm³

Smell/fragrance

Characteristic

Min./max. temperature resistance

-20 to +60 °C

Min. flashing point

-41 °C

Container

Aerosol can

Contents

500 ml

Weight of content

360 g

Shelf life from production

12 Month

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Silicone remover

SILREM-1LTR

Professional cleaning and degreasing before applying adhesives or painting.
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 0
Durable and robust disposable gloves with excellent chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 2
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information