Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Spring Compressor Stand Patented

SPGSTRUT-(SPEC REMOVAL TL)-HVYDUTY

Art.-no. 0714315441

EAN 4099618018053

Individual price display after login
Spring Compressor Stand Patented

Art.-no. 0714315441

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Zero Leakage Design
Rotate the steering disc to make it move up-down for quick operation and labor-saving.
Special designed upper jaws to adjust up-down and front-back direction for fixing the spring tightly, safely, and stablely.
The compressor fixed base could hold the cylinder center very easily and it’s very convenient to dismantle.
The lower supporting stand could prevent the shock absorber from moving downside to make the cylinder to be deformed.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaDesigned for dismantling shock absorber, applicable for most cars

Tension force

18000 N

Length

1250 mm

Max. loading weight

1000 kg

Stroke length

340 mm

Product weight (per item)

30.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information