Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Spring cotter pin DIN 11024, A2 stainless steel, plain

DIN 11024 stainless steel A2 with double loop
SPGPIN-DBEYE-DIN11024-A2-3,2

Art.-no. 0472332

EAN 4061976120136

Individual price display after login
Spring cotter pin DIN 11024, A2 stainless steel, plain

Art.-no. 0472332
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
Nominal diameter (d1)

3.2 mm

Length (l1)

48 mm

Internal diameter of ring (d2)

20 mm

Min./max. grip range (d3)

11-14 mm

Diameter of hole

3.2 mm

Material

Stainless steel A2

Surface

Plain

Design

Double

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information