Spring lock washer In accordance with DIN 127B
DIN 127 steel hot dip galvanized shape B
RG-SPG-DIN127-B-(HDG)-D20,2
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only to be used for bolted connections ≤ class 5.8!
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.2 mm |
Outer diameter (d2) | 33.6 mm |
Height (h1) | 8.0 mm |
Thickness (s1) | 4.0 mm |
Material | Spring steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |
