Spring lock washer, shape A DIN 137, spring steel, mechanically applied zinc coating, shape A, curved
DIN 137 steel mech. applied zinc coating shape A
WSH-SPG-DIN137-A-(MZN)-D7,4
Register now and access more than 125,000 products
Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.
Type A, curved
![]() | |
Suitable for screw thread | M7 |
Internal diameter (d1) | 7.4 mm |
Outer diameter (d2) | 12 mm |
Height (h1) | 2.4 mm |
Thickness (s1) | 0.5 mm |
Material | Spring steel |
Surface | Zinc plated |
Design | Domed |
DIN | 137 |
Datasheets(X)
CAD data (available after login)