Spring lock washer, shape B DIN 137, spring steel, zinc plated yellow (A2C), shape B, corrugated
DIN 137 steel zinc plated yellow shape B
WSH-SPG-DIN137-B-(MZG)-D13,0
Art.-no. 0435012
EAN 4011231377041
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.
Type B, crimped
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Height (h1) | 5 mm |
Thickness (s1) | 1.2 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
Design | Corrugated |
DIN | 137 |
