Spring pin/clamping sleeve DIN 7346, steel, plain
DIN 7346 steel plain
SPGPIN-DIN7346-3X10
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 10 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Design | Lightweight series |
Standards | DIN 7346 |
Datasheets(X)
CAD data (available after login)