Spring plunger with ball
Spring plunger, ball, stainless steel
SPGPLNG-BAL-A1-SPFO+-M8X18

Register now and access more than 125,000 products
- Spring plungers are used for locking and as both hold-down and draw-off pins.
- With normal and enhanced spring force
Spring plungers are used as locking mechanisms as well as hold-down and lift-off pins.
![]() | |
Material of sleeve | Stainless steel A1, 1.4305 |
Material of ball | Stainless steel C1, 1.4034 |
Material of spring | Stainless steel A2, 1.4310 |
Surface | Plain |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 18 mm |
Ball diameter (d2) | 5 mm |
Ball height (h1) | 1.5 mm |
Internal drive (s) | HS4 |
Spring force start (F1) | 47 N |
Spring force end (F2) | 73 N |
Design | Strengthened design |
Datasheets(X)