Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Spring strut compressor with replacement jaws - 7 pcs set

Spring strut compressor with repl. jaws set 7 pcs
SPGSTRUT-SET-RPL-JAWS-7PCS

Art.-no. 0714881877

EAN 4099618017292

Individual price display after login
Spring strut compressor with replacement jaws - 7 pcs set

Art.-no. 0714881877

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Set for compressing shock absorber coil springs

Effortless Spring Removal and Installation


Transform suspension maintenance with our universal spring compressor. Simplifies the process of removing and installing springs, making it easier, safer, and more convenient.



Precise Positioning


Features a design that allows for precise positioning of the tool inside the spring. This ensures proper alignment and prevents any damage to the suspension components.



Overload Prevention


The compressor incorporates an overload prevention mechanism. This safeguards against excessive force being applied to the spring, improving safety and preventing accidents.



Exceptional Durability


Crafted from high-strength materials, our spring compressor is built to withstand the rigors of automotive maintenance. Its durable construction ensures long-lasting performance and reliability.



Versatility and Compatibility


Compatible with a wide range of suspension systems. Its adjustable jaws accommodate various spring diameters, making it a versatile tool for any mechanic or enthusiast.



Enhanced Safety


By providing precise positioning and overload prevention, our spring compressor significantly reduces the risk of injury during suspension maintenance. It allows you to work with confidence, knowing that the tool is designed to keep you safe.



Convenience and Efficiency


Streamlines the suspension maintenance process. Its ease of use and effectiveness save you time and effort, making it the ideal tool for any automotive repair shop.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tension force

16760 N

Min./max. spring diameter

80-195 mm

Number of pieces in assortment/set

7 PCS

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information