Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Square nut, low profile DIN 562, steel 11H, plain

DIN 562 steel 11H plain
NUT-SQUAR-DIN562-11H-WS5,5-M3

Art.-no. 03370013

EAN 4047376271746

Individual price display after login
Square nut, low profile DIN 562, steel 11H, plain

Art.-no. 03370013

Individual price display after login
Quantity
PU
x 2000 pcs
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
Thread type x nominal diameter (D)

M3

Height (m1)

1.8 mm

External drive (s1)

WS5.5

Material

Steel

Hardness category

11H

Surface

Plain

DIN

562

Thread type

Metric thread

Nominal diameter

3 mm

Width across corners (e)

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information