Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Square washer DIN 436, zinc-plated steel, blue passivated (A2K)

DIN 436 steel zinc plated for wood connector
WSH-SQUAR-DIN436-(A2K)-17,5X50X5

Art.-no. 045318 505

EAN 4011231386760

Individual price display after login
Square washer DIN 436, zinc-plated steel, blue passivated (A2K)

Art.-no. 045318 505
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
Application area

For wood connectors

Suitable for screw thread

M16

Internal diameter (d1)

17.5 mm

Width (a1)

50 mm

Min. thickness (h1)

4 mm

Max. thickness (h1)

6 mm

Thickness (h1)

5 mm

Length (b1)

50 mm

Material

Steel

Surface

Zinc plated

Nominal diameter

17.500 mm

Suitable for

Wooden structures

RoHS-compliant

Yes

DIN

436

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information