Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Square wedge-shaped washer DIN 434, A4 stainless steel, plain, wedge-shaped, for U section

DIN 434 stainless steel A4 for U-beam
WSH-WDGE-DIN434-A4-(U-SEC)-D13,5MM-F.M12

Art.-no. 041291412

EAN 4050642293434

Individual price display after login
Square wedge-shaped washer DIN 434, A4 stainless steel, plain, wedge-shaped, for U section

Art.-no. 041291412

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Two rolled-in grooves on the surface to identify the pitch 8 (+/- 5)%

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For U-sections

Suitable for screw thread

M12

Internal diameter (d1)

14 mm

Length (a1)

26 mm

Width (b1)

30 mm

Thickness (h1)

4.9 mm

Standards

DIN 434

Material

Stainless steel A4

Surface

Plain

Tilting

8 %

Suitable for

U section

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information