Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Square wedge-shaped washer DIN 434, steel, plain, for U section

DIN 434 plain steel for U carrier
WSH-TAP-DIN434-D13,5MM

Art.-no. 045000014

EAN 4038898362678

Individual price display after login
Square wedge-shaped washer DIN 434, steel, plain, for U section

Art.-no. 045000014

Individual price display after login
Quantity
PU
x 200 pcs
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
Application area

Wedge washers for U sections, for screw connections up to strength class 5.6

Suitable for screw thread

M12

Internal diameter (d1)

13.5 mm

Length (a1)

26 mm

Width (b1)

30 mm

Thickness (h1)

4.9 mm

Standards

DIN 434

Material

Steel

Surface

Plain

Tilting

8 %

Suitable for

U section

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information