Square wedge-shaped washer DIN 434, steel, plain, for U section
DIN 434 plain steel for U carrier
WSH-TAP-DIN434-D17,5MM
Register now and access more than 125,000 products
Wedge washers for U sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17.5 mm |
Length (a1) | 32 mm |
Width (b1) | 36 mm |
Thickness (h1) | 5.9 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Plain |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)