Square wedge-shaped washer DIN 434, zinc-plated steel, blue passivated (A2K), for U section
DIN 434 steel zinc plated for U-carrier
WSH-WDGE-DIN434-(A2K)-D11,0MM-F.M10
Register now and access more than 125,000 products
Wedge washers for U sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Length (a1) | 22 mm |
Width (b1) | 22 mm |
Thickness (h1) | 3.8 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Zinc plated |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)