Square wedge-shaped washer DIN 434, zinc-plated steel, blue passivated (A2K), for U section
DIN 434 steel zinc plated for U-carrier
WSH-WDGE-DIN434-(A2K)-D22MM-F.M20
Art.-no. 0450122
EAN 4062856302529
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
Wedge washers for U sections, for screw connections up to strength class 5.6
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 22 mm |
Length (a1) | 40 mm |
Width (b1) | 44 mm |
Thickness (h1) | 7 mm |
Standards | DIN 434 |
Material | Steel |
Surface | Zinc plated |
Tilting | 8 % |
Suitable for | U section |
RoHS-compliant | Yes |
