Stainless steel cutter with wire stripper notch
Cable shears with stripping notch stainless steel
ELSHRS-SST-(BLDE-SR)-STRIPINDENT-L140MM
Art.-no.
0714036317
EAN 4050641638236
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Stainless steel blades with wire stripper notches
- The wire stripper notch makes it easier to cut unipolar cables
- Blade with knurled profile for improved cable grip
- Tough M5 screw with jam nut
- Two-component handles
- Safety stop
- Handles with angled surfaces to prevent accidental pinching
- Made in Italy
Notice
Not for use on or near live systems
Product information
Datasheets(X)
Length | 140 mm |
Max. cable diameter cutting capacity in aluminium/copper | 10 mm |
Max. aluminium/copper wire cross-section cutting capacity | 35 mm² |
Material | Stainless steel |
Material of handle | Plastic multi components |
Product weight (per item) | 72 g |