Standard electrician's tool case 31 pieces
Electric tool case Standard 31 pcs.
TL-SORT-EL-STANDARD-CASE-31PCS
Art.-no. 096593 111
EAN 4024835349857
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Fully stocked electrician's case with standard equipment, including 2 m folding rule.
Product information
Datasheets(X)
Length x width x height | 470 x 375 x 205 mm |
Number of pieces in assortment/set | 31 PCS |
Standard electrician's tool case 31 pieces including:
1
x
Description:
For sawing in hard-to-reach places
Quantity:
1
x
1
x
Description:
0.4 x 2.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
0.8 x 4.0 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
1.2 x 6.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
1.2 x 8.0 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
SCRDRIV-VDE-PH1X80
Description:
PH1; 1
Quantity:
1
x
1
x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
SCRDRIV-VDE-PH2X100
Description:
PH2; 2
Quantity:
1
x
1
x
Description:
Automatic gauging system, no adjustment to cable cross-section is necessary
Quantity:
1
x
1
x
Description:
Folding cable knife with black, impact-resistant plastic handle
Quantity:
1
x
1
x
Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity:
1
x
1
x
Description:
160 mm
For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity:
1
x
1
x
Description:
For gripping, holding and cutting hard and soft wires and cables
Quantity:
1
x
1
x
Description:
200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity:
1
x
1
x
Description:
40 Degree; 200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity:
1
x
1
x
Description:
Handy shears for cutting soft materials, film, paper, cardboard and plastics
Quantity:
1
x
1
x
Description:
Small bevel
Quantity:
1
x
1
x
Stripping knife AM 280
WRESTRKNFE-HOKBLDE-AM280-(8-28MM)
Description:
Soft-component inserts on strap and handle guarantee maximum grip
Quantity:
1
x
1
x
Description:
2 mm
Quantity:
1
x
1
x
Description:
2.5 mm
Quantity:
1
x
1
x
Description:
3 mm
Quantity:
1
x
1
x
Description:
4 mm
Quantity:
1
x
1
x
Description:
5 mm
Quantity:
1
x
1
x
Description:
6 mm
Quantity:
1
x
1
x
Description:
8 mm
Quantity:
1
x
1
x
Description:
10 mm
Quantity:
1
x
1
x
Awl
AWL-WOODHANDLE
Quantity:
1
x
1
x
Description:
For continuity testing of wires, fuses, light bulbs etc.
Quantity:
1
x
1
x
Description:
Hammer weight: 200 g
Double scutch ash handle
Quantity:
1
x
1
x
Tool case
TLCASE-ELECTRICIAN-EMPTY-470X375X205
Description:
Robust and impact-resistant service case with two removable tool trays and tool pockets
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).