Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Standard tool box

Tool box, Standard
TLBOX-STANDARD-5PCS-L430MM

Art.-no. 071593 20

EAN 4011231750639

Individual price display after login
Standard tool box

Art.-no. 071593 20

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fold-open tool box with sturdy riveted hinges
  • Hammer-tone finish inside and out

  • Folding tubular carry handle

  • Can be locked by a padlock
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

430 x 200 x 200 mm

Colour

Blue

Material

Sheet steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information