Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Star-shaped handle with through-hole thread

Star handle with nut and through thread
STARGRP-THRGTHR-BRS-M8X50

Art.-no. 5099303109

EAN 4056807212586

Individual price display after login
Star-shaped handle with through-hole thread

Art.-no. 5099303109

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reinforced polyamide star-shaped handle with five ergonomic recessed handles and brass through-hole thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

PA - Polyamide

Colour of handle

Black

Material of screwing thread

Brass

Surface of the screwing thread

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M8

Shank diameter (d2)

21 mm

Head diameter (dk)

50 mm

Handle height (h1)

31 mm

Shaft height (h2)

12 mm

Handle thickness (h3)

19 mm

Product weight (per item)

26.640 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information