Steel U-bolt with counter plates
Stainless steel A4 plain with counter plates
RDSTCLIP-CNTPLT-A4-10X55MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Plain A4 stainless steel
Product information
Datasheets(X)
![]() | |
Height (H) | 110 mm |
Thread diameter (G) | 10 mm |
Thread length (LG) | 55 mm |
Surface | Plain |
Material | Stainless steel A4 |
