Steel adhesive weight for car aluminium rims
Steel adhesive weight detachable special tape
BAW-FE-ADH-BLCK-B19X3,8MM-12X5G-60G-EASY
Art.-no. 083014 431
EAN 4050641981622
Register now and access more than 125,000 products
No cutting edges on the weight body
Individually detachable weights
Special adhesive tape
- No adhesive residue on the rim
- Significant time savings when removing the weights
- No damage to rims from chemical or mechanical cleaning
Powder coating
High corrosion protection
Datasheets(X)
Weight of balance weight | 60 g |
Material | Steel / steel |
Surface | Powder-coated |
Suitable for rim type | Aluminium |
Length | 140 mm |
Width | 19 mm |
Colour | Black |
Product weight (per item) | 60.320 g |
Comparison number | Franken Typ 397 schwarz |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!