Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Steel garage jack with dual pump 2.5 T

Hydraulic trolley jack Low Profile, dual pump
TRLYJACK-ST-RED-75/515MM-(RHNP-2.5T)

Art.-no. 071554 311

EAN 4056807092546

Individual price display after login
Steel garage jack with dual pump 2.5 T

Art.-no. 071554 311

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Proven maximum reliable of hydraulic unit with features on professional daily use in garages

Extra low profile, ideally for low vehicles


Thanks to its 7.5 cm of ground clearance



Double pump for fasting lifting



Prevents overloading


Safety pressure relief valve



Prevents damage to vehicle


Rubber contact pad



Designed with 2-piece handle with practical twist locking and release for easy move

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area2.5 Ton capacity with low profile is an essential jack for application on all the sedan in a garage even in mobile service stations

Load capacity

2.5 t

Min. height (A)

75 mm

Max. height (B)

515 mm

Width

328 mm

Length

722 mm

Height

150 mm

Number of rolls

4 PCS

Colour

Red

Material

Steel

Product weight (per item)

33.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information