Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Steel punch bal.wght steel rim powd-coat series P

BAW-ZN-STEEL-RIM-PWD-COAT-25G-100PCS

Art.-no. 0830000025

EAN 4068362091810

Individual price display after login
Steel punch bal.wght steel rim powd-coat series P

Art.-no. 0830000025

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of balance weight

25 g

Material

Steel / steel

Surface

Zinc plated/coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information