Steel spacer stud
Spacer stud, zinc-plated steel, FT/MT thread
STUD-SPCE-ST-I/E-WS10-A2K-M6X12-8-12
Register now and access more than 125,000 products
- Thread in accordance with DIN 13
- Thread undercut DIN 76-B
- RoHS-compliant
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M6 |
Length (L) | 12 mm |
Male thread length (B) | 12 mm |
Female-thread length (C) | 8 mm |
Width across flats (SW) | 10 mm |
Material | Steel |
Surface | Zinc plated |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)