Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Steel wire brush wheel for bench grinders

TAPBRSH-AG-ST-D200X26-D16MM

Art.-no. 071420020

EAN 4066443140747

Individual price display after login
Steel wire brush wheel for bench grinders

Art.-no. 071420020

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

NoticeIncludes reducing/adaptor bushings:
Diameter 125 -: 1/2″, 5/8″
Diameter 178–200: 13, 15, 16, 19, 20, 7/8", 1"
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For general use, for all medium-duty brushing applications

Diameter x width x drill hole

200 x 26 x 16 mm

Usable length of wire

48 mm

Wire diameter

0.30 mm

Material of wire

Steel

Max. rotation speed

6000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information