Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Stethoscope

Stethoscope
STETHOSKOP 2151

Art.-no. 1952000019

EAN 4000896013043

Individual price display after login
Stethoscope

Art.-no. 1952000019

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For locating defective parts, such as axles, bearings, and gears
  • Steel tip 180 mm

  • Efficient transmission of sound via diaphragms
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1080 mm

Product weight (per item)

192.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information