Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Stone Cup Wheel

Cup wheel
CPWHL-SIC/110-STN-BR22,2-G16

Art.-no. 0670051116

EAN 4048539949717

Individual price display after login
Stone Cup Wheel

Art.-no. 0670051116

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Long service lives

  • Optimal work safety due to OSA certification
Notice

Usable on angle grinders permitted for a maximum disc diameter of 180 mm or 230 mm with an M14 spindle mount and a maximum circumferential speed of 50 m/s.


Not suitable for quick-action nuts or quick-clamping systems


Set the clamping nut in place with the flat side outwards and centre via the clamping nut throat.


Use an offset face spanner


Use the protective cover approved for these cup wheels

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Levelling uneven spots, e.g. displaced prefab windows, concrete surfaces, exposed concrete

  • Grinding down weathered concrete surfaces, residues of chemical anchors, excess concrete, adhesive residues

  • Finishing work on concrete elements, concrete stairways

  • Levelling of concrete floors

  • Cleaning formwork

  • Edge breaking and coarse grinding of natural stones

Design

Conical

Max. diameter (Ø)

110 mm

Min. diameter

90 mm

Height

55 mm

Bore hole

22.23 mm

Max. rotation speed

9550 rpm

Grid size

SIC 16

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information