Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Stone or masonry chisels, form B in accordance with DIN 7254

Masons'/bricklayers' chisel
HNDCHIS-STN-L300-B24MM

Art.-no. 071463 11

EAN 4011231719650

Individual price display after login
Stone or masonry chisels, form B in accordance with DIN 7254

Art.-no. 071463 11

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

With hardened hammer head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Cutting edge width (S)

24 mm

Striking-surface diameter (a)

16 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information