Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Storage box W-KLT

Storage box W-KLT
W-KLT1.0-2115-BLACK-200X150X150MM

Art.-no. 0962215001

EAN 4049557992082

Individual price display after login
Storage box W-KLT

Art.-no. 0962215001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For storing small parts, consumables and bulk materials in a way that makes them easy to locate.
  • Allows access to contents when stacked and provides a space-saving way of storing containers

  • Impact-resistant and break-proof

  • Chute material: ABS
Application area

Peripheral stack edge


Enables easy stacking

Smooth inner wall


Boxes are easy to clean

Recessed handles


For optimum grip when transporting

Reinforced bottom


High load capacity and shape retention only Box 3215 and 4315

Label Field


Label field for clear labelling of box or goods Ideal in combination with stick & go

Tipping function


Easy removal, even when stacked

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

2115

Colour

Black

Length (L1)

197 mm

Max. length (L2)

290 mm

Width (B2)

148 mm

Height (H2)

147 mm

Internal width (B1)

117 mm

Internal length (L3)

155 mm

Interior height (H1)

129 mm

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information