Storage box cabinet PRO
Storage box cabinet PRO
WNGDRCAB-STRG-PRO-FB14-BOX-RAL7035
Art.-no. 0957353142
EAN 4046778515304
Register now and access more than 125,000 products
- Robust sheet-steel construction, welded with multiple edges
- Load capacity of each shelf 40 kg (with evenly distributed load)
- Recessed turning-handle safety lock secures the contents against theft
The benefits of the PRO series:
- Choice of 4 RAL colours for the front panels
- Drawers with 100 % telescopic extensions, load capacity up to 50 kg (with an evenly distributed load)
- Shelves and drawers adjustable in 15:15 mm grid
- Cabinets available with or without storage boxes
Datasheets(X)
Type description | PRO FB 14 |
Width x depth x height (external dimension) | 1200 x 500 x 1950 mm |
Number of shelves | 11 PCS |
Number of drawers | 3 PCS |
Drawer design | 3 drawers, H 90 mm |
Cabinet colour | Light grey RAL 7035 |
Colour door | Light grey RAL 7035 |
Design of the boxes | 10 boxes, size 2 blue, 28 boxes, size 3, yellow, 40 boxes, size 4, blue, 40 boxes, size 5, red, 50 boxes, size 4, red |
Material | Sheet steel |
Surface | Powder-coated |