Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Straight-edge

Straight-edge level
SREDGLEVL-LM-L200CM

Art.-no. 071464 200

EAN 4050641837639

Individual price display after login
Straight-edge

Art.-no. 071464 200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

From thick-walled light metal profile with middle web and two plastic end caps
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

200 cm

Width (B)

100 mm

Height (H)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information