Stretch X Electric SB safety shoes
Safety shoe SB Electric P E FO WRU
SHOE STRETCH X ELECTRIC SB GREY 42














Register now and access more than 125,000 products
- Suede with fabric inserts, CORDURA stretch inserts for greater flexibility
- Textile lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, fabric penetration-resistant midsole
- SRC certified PU outer sole, width 11
- CSA Z195-14:2014, DGUV 112-191/ÖNORM Z1259, Class II, metal-free, made in Europe
Colour | Grey |
Size | 42 |
Material of shoes upper | Suede with textile insert |
Safety category | SB |
Standards | ISO 20345, SRC , FO , DGUV 112-191 |
Other standard | SRC, FO, DGUV 112-191 |
Type description | Stretch X |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 8 |
Datasheets (0)
Certificates/ Documents (0)