Stretch X Electric SB safety shoes
Safety shoe SB Electric P E FO WRU
SHOE STRETCH X ELECTRIC SB GREY 43
Art.-no. M414011043
EAN 4251596873400
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Innovative safety shoes with comfortable stretch inserts in the bend area. Perfect for working in a kneeling position. The dielectric sole has an insulating effect and is certified in accordance with standard CSA Z195-14:2014.
- Suede with fabric inserts, CORDURA stretch inserts for greater flexibility
- Textile lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, fabric penetration-resistant midsole
- SRC certified PU outer sole, width 11
- CSA Z195-14:2014, DGUV 112-191/ÖNORM Z1259, Class II, metal-free, made in Europe
Product information
Datasheets(X)
Colour | Grey |
Size | 43 |
Material of shoes upper | Suede with textile insert |
Safety category | SB |
Standards | ISO 20345, SRC , FO , DGUV 112-191 |
Other standard | SRC, FO, DGUV 112-191 |
Type description | Stretch X |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 9 |