Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Stretch X belt

Belt, Stretch X
BELT STRETCH X BLACK ONE SIZE

Art.-no. M437353999

EAN 4251596835927

Individual price display after login
Stretch X belt

Art.-no. M437353999

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The robust and elastic belt is made of polyester and has the perfect fit. The trendy, high-quality YKK clamp buckle offers lasting comfort.
  • High level of comfort, elastic and durable fabric

  • Robust YKK plastic clamp buckle

  • 3.8 cm wide

  • Unit length 130 cm, can be individually shortened
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Length

130 cm

Width

3.8 cm

Material

100% polyester

Number of pieces

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information