Stretch X trousers
Trousers Stretch X
TROUSERS STRETCH X BLACK 46




Register now and access more than 125,000 products
Colour | Black |
Size | 46 |
Size FR/ES/PT/BE | 40 |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean |
Confection size UK | 32 |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)