Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Striking tool assortment 14 pieces

Tool assortment, striking tools, 14 pcs.
DRIFT-SET-FOAM-14PCS

Art.-no. 0965900701

EAN 4046778019734

Individual price display after login
Striking tool assortment 14 pieces

Art.-no. 0965900701

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Contents:


  • Drift punch diameter size 1, 2, 3, 4

  • Centre punch 120 mm

  • Pin punches with pilot 180 mm

  • Pin punches diameter size 2; 3; 4; 5; 6; 8

  • Flat chisel L = 125 mm; W = 15 mm

  • Cross-cut chisel L = 125 mm; W = 5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

Depth

335 mm

Width

185 mm

Height

42 mm

Size foam section

2

Number of pieces in assortment/set

14 PCS

Striking tool assortment 14 pieces including:
1 x
Flat chisel In line with DIN 6453

HNDCHIS-FL-L125-B16MM

Description:
125 mm; Cutting edge width: 16 mm
Quantity: 1 x
1 x
Cross cut chisel In line with DIN 6451

HNDCHIS-CRSBLDE-L125-B5MM

Description:
125 mm; Cutting edge width: 5 mm
Quantity: 1 x
1 x
Centre punch in accordance with DIN 7250 with hardened impact head

CENTPNCH-MAN-L120MM

Description:
Width of tip: 4 mm; Length: 120 mm
Quantity: 1 x
1 x
Drift punch According to DIN 6458

DRFTPNCH-1-L120MM

Description:
Width of tip: 1 mm
Quantity: 1 x
1 x
Drift punch According to DIN 6458

DRFTPNCH-2-L120MM

Description:
Width of tip: 2 mm
Quantity: 1 x
1 x
Drift punch According to DIN 6458

DRFTPNCH-3-L120MM

Description:
Width of tip: 3 mm
Quantity: 1 x
1 x
Drift punch According to DIN 6458

DRFTPNCH-4-L120MM

Description:
Width of tip: 4 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-2MM-L150MM

Description:
Width of tip: 2 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-3MM-L150MM

Description:
Width of tip: 3 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-4MM-L150MM

Description:
Width of tip: 4 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-5MM-L150MM

Description:
Width of tip: 5 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-6MM-L150MM

Description:
Width of tip: 6 mm
Quantity: 1 x
1 x
Pin punch in accordance with DIN 6450 form C with hardened impact head

PINPNCH-8MM-L150MM

Description:
Width of tip: 8 mm
Quantity: 1 x
1 x
Impact tool Pin punches with pilots in accordance with DIN 6450

PINPNCH-TAP

Description:
Width of tip: 6 mm
For locking pins
Quantity: 1 x
1 x
Foam insert for striking tool assortment

FMINRT-(0965900701)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information