Structural adhesive MS Ultra
Structural adhesive, MS ULTRA
STRUCADH-MS-ULTRA-CLEAR-CART-290ML
Register now and access more than 125,000 products
Excellent adhesive range with very high tensile strength
Excellent, long-term adhesion on virtually all surfaces such as steel, metal, aluminium, plastic, wood cork, ceramic.
Dries quickly
Shorter processing time, as the material can be applied more quickly.
Short-term heat resistance up to 200°C
Used for powdered paint coatings during the baking process.
Compatibility with paint
Can be painted with most commercially available paints before skin formation (wet in wet).
UV-resistant
Excellent ageing properties
Free from solvents, silicones and isocyanate
Due to the multitude of different paints and coating agents available, preliminary tests must be performed to check compatibility. Delays in drying can occur with alkyd resin paints.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For structural bonding where quick curing and high tensile strength are required and where subsequent painting is necessary. Suitable for applications in body and vehicle construction, car superstructures, in metal construction, apparatus and machinery engineering as well as in electrical, plastics, ventilation and air-conditioning technology.
The surfaces to be adhered must be clean, dry and free from grease. The processing temperature is between +5°C and +40°C. Make sure a bead application with a minimum adhesive thickness of 3 mm is used to ensure safe bonding.
Contents | 290 ml |
Container | Cartridge |
Chemical basis | MS polymer |
Colour | Clear |
Density/conditions | 1.07 g/cm³ / at 23°C, 50% relative humidity |
Shore hardness A/conditions | 44 / in accordance with DIN 53505 |
Full curing speed/conditions | 3.5 mm/d / 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 100 °C |
Min. tensile strength | 2.9 N/mm² |
Conditions for tensile strength | in accordance with DIN 53504 |
Min. breaking elongation | 220 % |
Breaking elongation conditions | in accordance with DIN 53504 |
Short-term resistance against | Aromatics |
Shelf life from production/conditions | 12 Month / cool and dry storage area |
Silicone-free | Yes |
Solvent-free | Yes |
Isocyanate-free | Yes |
Ultraviolet resistance | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!