Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Structural adhesive MS universal

Structural adhesive MS INSTANT
STRUCADH-MS-WHITE-290ML

Art.-no. 0893226121

EAN 4062856733903

Individual price display after login
Structural adhesive MS universal

Art.-no. 0893226121

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast-hardening adhesive with MS-hybrid basis with accelerated initial adhesion.

Accelerated initial adhesion


  • Sticks and bonds immediately

  • Supporting the adhesive bond is usually not necessary


Very good adhesive range


  • Very good adhesion to a wide variety of surfaces

  • Very good adhesion to moist surfaces


Ecologically safe


  • Odourless

  • No emissions after curing

  • Free of solvents, isocyanates and phthalates


Flexible adhesive


  • Compensates for expansions and vibrations in the mating parts, allowing dissimilar materials to be joined


Further advantages


High UV stability


Excellent weather resistance


Can be painted over "wet-in-wet"


Glued panels are spot weldable

Notice

Not suitable for PE, PP, PTFE, silicone rubber and softened plastics. For use in conjunction with non-ferrous base metals, the adhesive table must be observed. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding.


Unable to withstand the effects of water for long periods!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Floor joints, connection joints on metal, concrete, various plastics, bonding of vehicle bodies, bodywork construction, vehicle construction, railway carriage construction and container construction, metalworking, equipment and machine construction, electrical and plastics engineering, interior fittings, mirror bonds, as well as bonds on natural stone.

Instructions

Typical substrates:


ABS, acrylic glass, anodised aluminium, aluminium, stainless steel, glass, GFRP, wood, copper, brass, natural stone, hard PVC, chipboard; bare, galvanised, primed and painted sheet steel; polystyrene, brick, zinc plate.

Contents

290 ml

Container

Cartridge

Chemical basis

Single component hybrid

Colour

White

Density/conditions

1.5 g/cm³ / at 20°C

Full curing speed/conditions

4 mm/d / 23°C and 50% relative humidity, moisture curing

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 90 °C

Min. tensile strength

1.6 N/mm²

Min. skin-formation time

10 min

Conditions for tensile strength

in accordance with DIN 53504

Min. longitudinal resistance to tearing

2 N/m

Conditions for resistance to tearing

in accordance with DIN 53515

Elongation at break/conditions

700 % / in accordance with DIN 53504

Breaking elongation conditions

in accordance with DIN 53504

Shelf life from production/conditions

18 Month / cool and dry storage area

Silicone-free

Yes

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information