Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Stud extractor assortment 4 pieces

Stud bolt extractor assortment 4 pieces
EXTR-STUDBLT-SORT-(D6-12MM)-4PCS

Art.-no. 06904211

EAN 4011231600200

Individual price display after login
Stud extractor assortment 4 pieces

Art.-no. 06904211

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For driving in and extracting stud bolts with and without threads in seconds.

Bolts undamaged by welding on auxiliary materials (nuts etc.) or using pliers



Securing with nuts unnecessary



Grips securely from 10 mm bolt length



One tool without wear parts



Supplied in painted metal case with plastic insert



Contents: 4 pieces


  • 4 stud extractors: 6, 8, 10, 12 mm diameters
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1124.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information