Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Stud welding gun Beulenfix

Stud welding gun Beulenfix
DNTREPSYS-WELD-WELDINGPISTOL-BLT

Art.-no. 0691500075

EAN 4011231600354

Individual price display after login
Stud welding gun Beulenfix

Art.-no. 0691500075

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for double-skin sheet metal

Ideal for pulling out dents and removing dents from double-skin vehicle bodywork

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The stud welding gun is used to spot-weld studs on to dents or dings on bare-ground metal. For very long dents, the pulling studs are spot-welded at distances of approx. 3 cm according to the shape of the dent. The puller is pushed onto the spot-welded pulling stud and tightened by turning the knurled ring to the right. The dented sheet metal is then simply pulled out by sliding back the weight. Puller studs are available in 2.0 and 2.6 mm thick versions and welded and pulled using the same chuck. Puller studs are clipped off at the head and the remainder is ground down.



This device can also weld rivets used, for instance, by automotive manufacturers Opel/Vauxhall, Ford, Renault etc. to mount and secure various trim clips. To weld rivets, you will require the magnetic mouthpiece which can be exchanged with the universal chuck.

Nominal voltage

220 V/AC

Frequency

50 Hz

Power rating

4 kW

Open circuit voltage

3 V/DC

Product weight (per item)

7000.000 g

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Puller for welding bolts

PULOUTDEV-F.WELDBLT

x 1 pcs
Welded Studs

WELDBLT-UNI-D2,0MM

x 1000 pcs
Welded Studs

WELDBLT-EXTRASTRONG-D2,6MM

x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information