Stud with threaded end ≈ 1 d DIN 938, A2/70 stainless steel, plain
DIN 938 plain A2 stainless steel
STUD-DIN938-A2/70-M10X25
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 25 mm |
Thread length (metric thread) (l2) | 18 mm |
Thread length 2 (metric thread) (l3) | 10 mm |
Standards | DIN 938 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Shank diameter | 10 mm |
Product class | A |
Datasheets(X)
CAD data (available after login)