Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Stud with threaded end ≈ 1.25 d DIN 939, A4 stainless steel, plain

STUD-DIN939-A4/70-M10X45

Art.-no. 027710 45

EAN 4057709931797

Individual price display after login
Stud with threaded end ≈ 1.25 d DIN 939, A4 stainless steel, plain

Art.-no. 027710 45

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

45 mm

Thread length (metric thread) (l2)

26 mm

Thread length 2 (metric thread) (l3)

12 mm

Standards

DIN 939

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information