Suction filter
Intake filter sieve
INTAKFILTSIEV-F.A/C-YELL-0,521IN-13,23
Art.-no. 0764110003
EAN 4038898915720
Register now and access more than 125,000 products
- For preventative protection of replacement components, e.g. following compressor damage
- No pipe cutting required
- No additional seals required
- Long-term protection against residual dirt
Before you open the air conditioning system, you must empty and drain it. Using a suction filter (SF) does not remove the need to flush out the air conditioning system if the compressor is damaged! Suction filters are primarily intended to prevent the recurrence of problems related to residual dirt.
Datasheets(X)
Car air conditioning system
Diameter | 13.23 mm |
Product weight (per item) | 0.333 g |